Shop All Projector Screens
Da-Lite
Designer Contour 72D 43X57 Mw
Mfr # 89734W
Zoro # G9441250
product price: $1,064.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 89734W
- Zoro # G9441250
- UPC # 717068300064
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 72" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Lithonia AP AS - 10 Pack (ML4-6MP1082512429203)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- ILC Replacement for Edan Twslb-012 Battery (TWSLB-012)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens