Shop All Projector Screens
Da-Lite
Designer Contour 106D 52X92 Mw
Mfr # 89758L
Zoro # G0547980
product price: $1,098.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,098.99
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 89758L
- Zoro # G0547980
- UPC # 717068817319
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- FELLOWES Phone Stand, 13x9x4, Black Pearl (FEL8038601)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- Da-Lite Projector Screens