Shop All Projector Screens
Da-Lite
Descenderpro Mw 164D 87X139
Mfr # 29791L
Zoro # G9760855
product price: $2,004.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,004.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29791L
- Zoro # G9760855
- UPC # 717068481671
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Exide E-Exit 6V 5Ah Emergency Light Battery (EXIDE-E-EXIT)
- ILC Replacement for HP Hewlett Packard 740722-001 Battery (740722-001 BATTERY HP HEWLETT PACKARD)
- MONOPRICE Low Voltage Cable Wall Plate - White (3997)
- DURACELL DURA 12PK C Pro Battery (PX1400)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- Da-Lite Projector Screens