Shop All Projector Screens
Da-Lite
Descenderpro Mw 137D 72.5X116
Mfr # 29790LS
Zoro # G9649920
product price: $1,942.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,942.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29790LS
- Zoro # G9649920
- UPC # 717068481657
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Wall Component Shelf, 100 lb. Capacity (PS200)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Wagan 400-Watt Power Dome (ML22-12GEL123)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-125-sw1 (RAM-VBD-125-SW1 RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- Da-Lite Projector Screens