Shop All Projector Screens
Da-Lite
Da-Snap Hd.9 65X116Npa 133D
Mfr # 39703V
Zoro # G9518759
product price: $2,152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,152.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39703V
- Zoro # G9518759
- UPC # 717068403543
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Headset, Style In Ear, Black (GASV01)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- NEC SL1100 SL2100 Replacement Handset with Cord Black (Q24-FR000000128787)
- PYLE 100" Manual Screen (PRJSM1006)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- Da-Lite Projector Screens