Shop All Projector Screens
Da-Lite
Da-Snap Hd.9 52X92Npa 106D
Mfr # 39700V
Zoro # G9689245
product price: $1,627.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39700V
- Zoro # G9689245
- UPC # 717068403369
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- STEELMAN Replacement Noise Cancelling Mono Headphones for STEELMAN ChassisEAR, EngineEAR, EngineEAR II (HD-6060N)
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Kawasaki, Suzuki, Honda, KTM (YTX7L-BS89359)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- QUARTET Portable Tripod Projection Screen (570S)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens