Shop All Projector Screens
Da-Lite
Da-Snap Hd.9 50X80Npa 94Diag
Mfr # 21899V
Zoro # G0000431
product price: $1,228.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21899V
- Zoro # G0000431
- UPC # 717068403758
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 94" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Braun 2000mah Braun Oral-b Battery, 2PK (2000MAH BRAUN ORAL-B BATTERY BRAUN)
- ILC Replacement for Cardinal Medical Products 05-cjb-224 (05-CJB-224 CARDINAL MEDICAL PRODUCTS)
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color (WR85B)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- Black (PDU-TSTRIP-2.4A-6P-2U-BK)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens