Shop All Projector Screens
Da-Lite
Da-Snap Hd.6 94.5X168Npa 193D
Mfr # 39726V
Zoro # G0027698
product price: $2,845.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39726V
- Zoro # G0027698
- UPC # 717068403642
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for RACING BATTERY OEM (YTX5L-BS2115811117)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370 (ML4-691)
- TZUMI 3-in-1 Qi Wireless Fast Charging Station, Black (7074)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens