Shop All Projector Screens
Da-Lite
Da-Snap Hd.6 108X192Npa 220D
Mfr # 39727V
Zoro # G0026471
product price: $2,894.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,894.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39727V
- Zoro # G0026471
- UPC # 717068403697
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr Male Toxlr Female Snake Cable, 10 ft. (8765)
- MAN & MACHINE Reallycool Low Profile Keyboar, RCLP/W5 (RCLP/W5)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement UPS Battery for APC Back-UPS 550 BE550G (ML7-121911111169)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- Da-Lite Projector Screens