Shop All Projector Screens
Da-Lite
Da-Snap Hd1.3 72.5X116Npa 137D
Mfr # 24798V
Zoro # G9709527
product price: $2,381.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,381.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24798V
- Zoro # G9709527
- UPC # 717068374645
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Single slot MicroSDHC, MICRO SD to Memory Stick Pro Duo Adaptor (SANOXY-ms-duo-1SLT)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- INNOVERA Gel Mouse Wrist Rest, Blue (IVR51432)
- DELL Wireless Keyboard - KB500 (KB500-BK-R-US)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 100" Manual Screen (PRJSM1006)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens