Shop All Projector Screens
Da-Lite
Da-Snap Hd1.1 65X116Npa 133D
Mfr # 39110V
Zoro # G9637698
product price: $2,241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,241.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39110V
- Zoro # G9637698
- UPC # 717068403567
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMAK PRODUCTS IMAK® Mouse Wrist Cushion, Black (A10165)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery for iRobot Roomba 5250 Discovery / Pro Elite (MAX3536206)
- INNOVERA CD/DVD Slim Case, Clear, PK25 (IVR81900)
- MANHATTAN Hdmi A F To A M Angled (353502)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens