Shop All Projector Screens
Da-Lite
Da-Snap Hd1.1 65X104Npa 123D
Mfr # 21906V
Zoro # G9630585
product price: $1,889.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,889.99
Free 30-Day Returns
Key Features
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21906V
- Zoro # G9630585
- UPC # 717068403895
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wahl 745-800 Electric Razor Battery (745-800 ELECTRIC RAZOR BATTERY WAHL)
- NORPRO CANNING RACK 12.25"" (604)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- STORM SHELL Weatherproof 65 in. Outdoor TV Enclosure (SS-65)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- Da-Lite Projector Screens