Shop All Projector Screens
Da-Lite
Da-Snap Hd1.1 49X87Npa 100D Hd
Mfr # 39106V
Zoro # G9816660
product price: $1,503.99
/ea
Free Shipping & Returns
$1,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 39106V
- Zoro # G9816660
- UPC # 717068403321
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 100" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 16-Port Industrial Unmanaged Ethernet Switch, w/16-10/100Tx; EOT: -40 degree C ~ 75 degree C (LNX-1600-T)
- IDENTIPLUS ID Wristband, 1 in. W, Limb Alert, PK500 (T2UD-204-07)
- ILC Replacement for Maxell Sr927sw (SR927SW MAXELL)
- HHIP SR44 Battery (4102-0030)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE 100" Manual Screen (PRJSM1006)
- Da-Lite Projector Screens