Shop All Projector Screens
Da-Lite
Da-Snap Hd1.1 100X160Npa 189D
Mfr # 21914V
Zoro # G0026718
product price: $2,613.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,613.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21914V
- Zoro # G0026718
- UPC # 717068402805
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- MIDLAND RADIO Portable Two Way Radio, T290, GMRS, PR (T290VP4)
- ADD-ON Addon 5 Pack Of 1.82M (6.00Ft) Vga Male To Male Black Cable (VGAMM6-5PK)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- Da-Lite Projector Screens