Shop All Projector Screens
Da-Lite
Da-Snap Dv 120X192Npa 226D
Mfr # 70393V
Zoro # G0491551
product price: $2,812.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,812.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70393V
- Zoro # G0491551
- UPC # 717068818026
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement UPS Battery for APC BACK-UPS ES BE550R (ML8-121135)
- GUARDIAN TELECOM Water Tight Telephone, VoIP (WTT-30-V)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- BATTERY CLERK AJC® Sigmas SP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-1.2)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 100" Manual Screen (PRJSM1006)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- Da-Lite Projector Screens