Shop All Projector Screens
Da-Lite
Da-Snap Dt 72.5X116Npa 137D
Mfr # 70364
Zoro # G9700348
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,175.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 70364
- Zoro # G9700348
- UPC # 717068756144
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Ultra Pro D Alkaline Battery, 12 PK (ALD-12PPJ)
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- AIPHONE Intercom (C-123L/A)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens