Shop All Projector Screens
Da-Lite
Da-Snap Dt 108X192Npa 220Diag
Mfr # 93996V
Zoro # G0143286
product price: $2,802.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,802.99
Free 30-Day Returns
Key Features
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 93996V
- Zoro # G0143286
- UPC # 717068933118
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Battery for Kawasaki 1500 JT1500-A, STX, STX-15F 04-13 (YTX20L-BS184)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement for BSL1050 BSL1055 PC1240 BP512 SLA Battery - 12PK (MAX3433250)
- ILC Replacement for Fluke Bp7235 Battery (BP7235 BATTERY FLUKE)
- ILC Replacement for Sportdog Prohunter 2500 Sr200-im Receiver (PROHUNTER 2500 SR200-IM RECEIVER SPORTDOG)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- Da-Lite Projector Screens