Shop All Projector Screens
Da-Lite
Da-Snap Dmhc 65X104Npa 123Diag
Mfr # 20924
Zoro # G0475250
product price: $1,484.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,484.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 123"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 20924
- Zoro # G0475250
- UPC # 717068959729
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 123" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF 24" Ext Column (CMS024)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 3PK (MAX3967882)
- EVOLIS ID Card Printer Ribbon, 5 Panel, 300 DPI (R5F008AAA)
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- Da-Lite Projector Screens