Shop All Projector Screens
Da-Lite
Da-Snap Dm 87X139Npa 164Diag
Mfr # 34700
Zoro # G9323355
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,084.99
Free 30-Day Returns
Key Features
- Screen Size 164"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 34700
- Zoro # G9323355
- UPC # 717068005365
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 164" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX Univ ACDC PWR Adapter (PAD1200BZV)
- ADD-ON Addon Displayport Male To Vga/Hdmi/Dvi Male Black Adapter (DP2VGA-HDMI-DVI-B)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for 6-DW-9, AB1290 - 8 Pack (ML9-12MP814912371981)
- ILC Replacement for 3gen Dermlite PRO Battery (DERMLITE PRO)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens