Shop All Projector Screens
Da-Lite
Da-Snap Dm 69X110Npa 130Diag
Mfr # 34689V
Zoro # G0748269
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,814.69
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 34689V
- Zoro # G0748269
- UPC # 717068005150
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Jetflash 790, Black (TS64GJF790K)
- SKIL Battery40V 5.0Ah (BY8708-00)
- KALIBUR Kalibur KSM4 Accessories Unlimited Ausm4 90 Degree Side Body Antenna Mount (KSM4)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Power Max GTX14-BS (YTX14-BS324)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- Da-Lite Projector Screens