Shop All Projector Screens
Da-Lite
Da-Snap Dm 120X192Npa 226D
Mfr # 70387
Zoro # G9646265
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,541.99
Free 30-Day Returns
Key Features
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 70387
- Zoro # G9646265
- UPC # 717068817777
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- VERBATIM Pocket Card Reader, USB 2.0, Black, PC/Mac (VER97709)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 5Ah, Faston (5EFG4)
- LEVITON Hinged Plug 15A-Black (3W101-00E)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens