Shop All Projector Screens
Da-Lite
Da-Snap Dm 100X160Npa 189D
Mfr # 70373V
Zoro # G0099256
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,265.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 70373V
- Zoro # G0099256
- UPC # 717068817401
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- ILC Replacement For CAMERON SINO CSFLT130SL (CS-FLT130SL)
- MAXELL Stereo Earbuds, White (190599)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens