Shop All Projector Screens
Da-Lite
Da-Snap Cvhc 65X116Npa 133Diag
Mfr # 90258V
Zoro # G0781622
product price: $1,564.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,564.99
Free 30-Day Returns
Key Features
- Screen Size 133"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 90258V
- Zoro # G0781622
- UPC # 717068842380
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 133" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- ILC Replacement For CYCLON 08100004N0D0 (0810-0004N0D0)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, F2 Faston Tab Terminal, AGM Type (40648)
- BATTERY CLERK AJC® B&B HR9-12 Sealed Lead Acid - AGM - VRLA Battery (HR9-12-B&B-12V-9Ah-SLA)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- Da-Lite Projector Screens