Shop All Projector Screens
Da-Lite
Da-Lite 34553 Advantage Tensioned Electrol Motorized Front Projection
Mfr # 34553LS
Zoro # G0507049
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,334.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting Method Ceiling Mount
- Screen Material High Contrast Cinema Perf
- Standards UL
- Aspect Ratio 0.673611111111111
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 34553LS
- Zoro # G0507049
- UPC # 717068107014
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Width | 110" |
Screen Height | 69" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Mounting Method | Ceiling Mount |
Screen Material | High Contrast Cinema Perf |
Standards | UL |
Aspect Ratio | 0.673611111111111 |
Screen Gain | 1.1 |
Front Projection | Yes |
Screen Folding Mechanism | Electric |
Viewing Angle | 50° |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERMAX Aquafusion Adv Series - Processor Liquid (ELC-AQFA240-SQA-W)
- ALARM LOCK AlarmLock: Prox Card Enroller for HID & iClass (ALL-AL-PRE2)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (246-001AC)
- ILC Replacement for Lenmar Dlnel5 (DLNEL5 LENMAR)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens