Shop All Projector Screens
Da-Lite
Cosmo Tnsd 226D Hd1.3
Mfr # 24848L
Zoro # G0840991
product price: $6,542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,542.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24848L
- Zoro # G0840991
- UPC # 717068370654
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, USB C TO HDMI 4K (TRPU444006H)
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Iridescent (GGACXXC208AP15C)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replace for APC BackUPS ES 750VA Broadband Battery (ML12-12F22423)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens