Shop All Projector Screens
Da-Lite
Cosmo Tnsd 226D Dv
Mfr # 70278L
Zoro # G0573040
product price: $6,542.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,542.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 226"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70278L
- Zoro # G0573040
- UPC # 717068814769
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 226" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Sophos Itfztchxf Comp Taa Sfp+ Lc Xcvr (ITFZTCHXF-AO)
- MIGHTY MAX BATTERY 6V 1.3Ah GE Interlogix 60-914 Back-Up Battery for GE XT Panel (ML1.3-6711111111113312)
- MIGHTY MAX BATTERY YTX7L-BS Battery for Honda Yamaha Kawasaki Motorcycle ATV Battery (YTX7L-BS89231)
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- Da-Lite Projector Screens