Shop All Projector Screens
Da-Lite
Cosmo Tnsd 220D Hd1.3 Hdtv
Mfr # 24845L
Zoro # G0038931
product price: $6,403.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,403.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24845L
- Zoro # G0038931
- UPC # 717068370395
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- CREST HEALTHCARE LockingCall Call Cord, 7' Cord, Edwards 5-Pin Plug, Maintained (7675M)
- JENSEN Wall Mountable Bluetooth Music System wi (JBS-215T2)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- Da-Lite Projector Screens