Shop All Projector Screens
Da-Lite
Cosmo Tnsd 220D Hd1.3 Hdtv
Mfr # 24845
Zoro # G0034652
product price: $6,140.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,140.99
Free 30-Day Returns
Key Features
- Screen Size 220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24845
- Zoro # G0034652
- UPC # 717068370388
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 220" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES 1 In/4 Out Video Distribution Amplifier (VIDDIST)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- ILC Replacement for Altec Lansing Inr18650-3s Battery (INR18650-3S)
- SPECO TECHNOLOGIES All-Black 20W Deluxe Megaphone with Siren (ER390UMB)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens