Shop All Projector Screens
Da-Lite
Cosmo Tnsd 208D Hd1.1
Mfr # 21876L
Zoro # G9657760
product price: $7,080.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$7,080.99
Free 30-Day Returns
Key Features
- Screen Size 208"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21876L
- Zoro # G9657760
- UPC # 717068998919
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 208" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 10ft (U022-010)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- MOTOROLA MFR# NAD6502_R, VHF (NAD6502_R)
- QUARTET Portable Tripod Projection Screen (570S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- Da-Lite Projector Screens