Shop All Projector Screens
Da-Lite
Cosmo Tnsd 189D Hd1.3
Mfr # 24846L
Zoro # G0799971
product price: $4,969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$4,969.99
Free 30-Day Returns
Key Features
- Screen Size 189"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 24846L
- Zoro # G0799971
- UPC # 717068370494
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 189" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for NAPA-Stores 740-1890 (YTX20L-BS53)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- Da-Lite Projector Screens