Shop All Projector Screens
Da-Lite
Cosmo Tnsd 188D Prlx Str 1.0
Mfr # 29933L
Zoro # G0094642
product price: $5,881.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$5,881.99
Free 30-Day Returns
Key Features
- Screen Size 188"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 29933L
- Zoro # G0094642
- UPC # 717068680739
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 188" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTONE Apartment Speaker Station (IR204E)
- KANTEK Rotating Desktop Tablet Stand, Black (TS680)
- GEMINI UHF Dual Wireless Microphone System Set of 2 (GMU-M200)
- LUXOR Modular Charging Cabinet (LLMC10)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 100" Manual Screen (PRJSM1006)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- Da-Lite Projector Screens