Shop All Projector Screens
Da-Lite
Cosmo Tnsd 188D Hd.9
Mfr # 21869L
Zoro # G0089937
product price: $5,613.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,613.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 188"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 21869L
- Zoro # G0089937
- UPC # 717068998315
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 188" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- ILC Replacement for Panasonic Dmw-bcj13pp Battery (DMW-BCJ13PP)
- ILC Replacement for Eiki 610 346 9607 Lamp & Housing (610 346 9607 LAMP & HOUSING EIKI)
- ILC Replacement for Sirius S50 (S50 SIRIUS)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens