Shop All Projector Screens
Da-Lite
Cosmo Tnsd 180D Cv
Mfr # 82429
Zoro # G0800839
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,860.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 82429
- Zoro # G0800839
- UPC # 717068523678
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 180" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER NiMH Rechargeable AA Batteries, 1.2V, PK8 (NH15BP-8)
- BAYCO CHARGER FOR SLR-2120 (BY2120-ACCORD)
- ULTRALAST Cell Phone Battery, CEL-IP6-HC (CEL-IP6-HC)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-E30025CL)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens