Shop All Projector Screens
Da-Lite
Cosmo Tnsd 159D Dm
Mfr # 79027CW24
Zoro # G0797996
product price: $2,853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,853.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 159"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 79027CW24
- Zoro # G0797996
- UPC # 717068460270
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 159" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edan Twslb-009 Battery (TWSLB-009 BATTERY EDAN)
- ILB GOLD Battery, Replacement For Upg UB645 (UB645)
- PYLE Rechargeable Speaker (PSUFM1280B)
- SONY PlayStation 5 - DualSense Wireless Controller - Midnight Black (3006392)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens