Shop All Projector Screens
Da-Lite
Cosmo Tnsd 150D Dm
Mfr # 76730
Zoro # G9509379
product price: $2,874.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,874.99
Free 30-Day Returns
Key Features
- Screen Size 150"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 76730
- Zoro # G9509379
- UPC # 717068435223
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 150" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-12F2 (MAX3942545)
- ENERGIZER Button Cell Battery, A27, 12V (A27BPZ)
- MOTOROLA Single Unit Charger Kit, Portable, 2-1/2in (PMLN6394A)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (1/3AAA-150NM-NT)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- EPSON EpsonĀ® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- Da-Lite Projector Screens