Shop All Projector Screens
Da-Lite
Cosmo Tnsd 137D Dv
Mfr # 70217L
Zoro # G0779330
product price: $3,134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,134.99
Free 30-Day Returns
Key Features
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70217L
- Zoro # G0779330
- UPC # 717068809635
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- PYLE 100 Watt Power Amplifier W/ 25 & 70 Volt Output (PCM60A)
- BATTERY CLERK AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery (GP12120F2-CSB-12V-12Ah-UPS)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens