Shop All Projector Screens
Da-Lite
Cosmo, Tnsd 137D Dm
Mfr # 70208L
Zoro # G0489600
product price: $3,175.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,175.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 137"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 70208L
- Zoro # G0489600
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 137" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22Ah Battery Replaces CB19-12, ES1217, UB12200, LC-RD1217P (ML22-1270)
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (V1ALK)
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 (VDV812-606)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens