Shop All Projector Screens
Da-Lite
Cosmo Tnsd 130D Dm
Mfr # 34492L
Zoro # G0509639
Free Shipping & Returns
Not eligible for select promotions
$3,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 130"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 34492L
- Zoro # G0509639
- UPC # 717068100206
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 130" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- MOTOROLA Two Way Radio, UHF, Lithium Ion (Li-Ion) (RMU2080D)
- MOTOROLA Retainer Kit, Use With 4PJD4 (RLN5500A)
- PYLE 80'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, HD (PRJOS80)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- Da-Lite Projector Screens