Shop All Projector Screens
Da-Lite
Cosmo, Tnsd 120D Dm
Mfr # 76016
Zoro # G0448282
product price: $2,345.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,345.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 76016
- Zoro # G0448282
- UPC # 717068428874
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 120" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Portable Power Bank Charger, 2600mAh, USB (UPB-02K6-1U)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH UPS Battery Replaces Werker WKA12-18NB (ML18-1221116)
- MIGHTY MAX BATTERY 12V 22AH Replacement Clary CLA7026 Upgrade Battery from 12V 18Ah (ML22-12311221111111111111)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for Sunnyway SW670, SW675 + 6V Charger (ML7-6CHRGR18714)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- Da-Lite Projector Screens