Shop All Projector Screens
Da-Lite
Cosmo Tnsd 119D Dt
Mfr # 84998L
Zoro # G0791562
product price: $3,370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,370.99
Free 30-Day Returns
Key Features
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 84998L
- Zoro # G0791562
- UPC # 717068189300
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- WEBOOST WeBoost Drive Magnetic Outside Antenna (311215)
- GE Universal Remote Control (34459)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, A, Mini-B, M/M, 3ft (U030-003)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- Da-Lite Projector Screens