Shop All Projector Screens
Da-Lite
Cosmo Tnsd 119D Dm
Mfr # 79025I
Zoro # G9511497
product price: $2,982.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,982.99
Free 30-Day Returns
Key Features
- Screen Size 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 79025I
- Zoro # G9511497
- UPC # 717068658523
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 119" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL HP-200 Stereo Headphones, PK2 (MAX190318)
- ENERGIZER Energizer Max AAA Alkaline Battery, 1.5V DC, 4 Pack (E92BP-4)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Portable Tripod Projection Screen (570S)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- Da-Lite Projector Screens