Shop All Projector Screens
Da-Lite
Cosmo Tnsd 113D Dmhc
Mfr # 34483LS
Zoro # G9467570
product price: $3,362.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$3,362.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34483LS
- Zoro # G9467570
- UPC # 717068099661
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- RAYOVAC High Energy 9-Volt Alkaline Batteries 8 pk Clamshell (A1604-8PPK)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for UPS APC BackUPS RS 1500VA - 2 Pack (ML7-12MP2368136)
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Projection Screen, 84 x 84 In Viewable (684S)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- PYLE Outdoor Screen, PRJTPOTS71 (PRJTPOTS71)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- Da-Lite Projector Screens