Shop All Projector Screens
Da-Lite
Cosmo Tnsd 113D Dmhc
Mfr # 34483L
Zoro # G0652457
product price: $2,726.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,726.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34483L
- Zoro # G0652457
- UPC # 717068099654
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN AUDIO Portable Speaker, 2W (SMPS-125)
- PYLE 10 Inch Portable Speaker (PPHP1042B)
- ILC Replacement For CAMERON SINO, CSMMR320SL (CS-MMR320SL)
- SPECO TECHNOLOGIES Dome Camera 5MP HD-TVI w/Junction Box, 2.8mm Lens (HTD5TG)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- QUARTET Portable Tripod Projection Screen, 60 x 60, White Matte Finish (560S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- Da-Lite Projector Screens