Shop All Projector Screens
Da-Lite
Cosmo Tnsd 113D Dm
Mfr # 34482L
Zoro # G9578925
product price: $2,987.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,987.99
Free 30-Day Returns
Key Features
- Screen Size 113"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34482L
- Zoro # G9578925
- UPC # 717068013803
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 113" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAJ72X501 CD-58)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Black (I 2870)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE 100" Manual Screen (PRJSM1006)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- Da-Lite Projector Screens