Shop All Projector Screens
Da-Lite
Cosmo Tnsd 106D Dm
Mfr # 79024
Zoro # G9602847
product price: $2,570.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,570.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 106"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 79024
- Zoro # G9602847
- UPC # 717068460157
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 106" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 2.5AH SLA BATTERY F1 (IM-1220F1)
- BATTERY CLERK AJC® PowerWare PWHR1234W2FR 12V 9Ah UPS Battery (POWERWARE-PWHR1234W2FR)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-14F2 - 2PK (MAX3942554)
- SUPERSONIC Outdoor Superior HDTV Antenna, SC609 (SC-609)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- NEXTGEN 100 in. Noiseless Motorized Projector Screen - Black (NE2994880)
- GILA WINDO FILM PRIV4X6.5WH (50146285)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- Da-Lite Projector Screens