Shop All Projector Screens
Da-Lite
Cosmo 9X9 Mw, 40807L
Mfr # 40807L
Zoro # G9745489
product price: $1,561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$1,561.99
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 40807L
- Zoro # G9745489
- UPC # 717068050358
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Adjustable Monitor Riser with Drawer & Cell Phone Holder, Black (KT2-STANDX-BLK)
- DIAMOND VISIONS USB Wall Charger (01-1083)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- Da-Lite Projector Screens