Shop All Projector Screens
Da-Lite
Cosmo 94D 50X80Npa Mw
Mfr # 34456LS
Zoro # G0773310
product price: $1,497.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 34456LS
- Zoro # G0773310
- UPC # 717068098299
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 94" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- MOBILE WARMING 3.7V Battery Charger, 0.75A for Thawdaddy (ASA16U08)
- ITW LINX 1 GB CAT6-75 POE RJ45 PROTECTOR (CAT6-75-POE-RJ45)
- GENSPEED LAN Cable, Red, 0.2 in Cable Dia. (7131104)
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- EPSON Epson® ELPSC80 Duet Ultra Portable Projector Screen (ELPSC80)
- PYLE 100" Manual Screen (PRJSM1006)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE Roll Down Manual Projetor Screen 56.6" (PRJSM7206)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- Da-Lite Projector Screens