Shop All Projector Screens
Da-Lite
Cosmo, 92D 45X80Npa Hcmw
Mfr # 92578
Zoro # G0412792
product price: $1,233.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 92578
- Zoro # G0412792
- UPC # 717068891807
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 92" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANKER Powercore 326 2 Port Power Bank 20w 20,000 Mah, Black (A1367H11-1)
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- PYLE Motorized 72" Projector Screen (PRJELMT76)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Portable Tripod Projection Screen (570S)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE 100" Manual Screen (PRJSM1006)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- Da-Lite Projector Screens