Shop All Projector Screens
Da-Lite
Cosmo 8X8 Mw, 40801L
Mfr # 40801L
Zoro # G0851902
product price: $1,370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,370.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Da-Lite
- MFR # 40801L
- Zoro # G0851902
- UPC # 717068050198
- Country of Origin Unknown
- Category Projector Screens
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 40 - 90 inch Full Motion - 4 Movement Long Dual Arm Flat / Curved TV Wall Mount 132 lbs Black (4800)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- ZENITH Cord Phone Coil-Hndst 25Ft Wht (TH1025W)
- ILC Replacement for Kodak 5600 replacement light bulb lamp (5600 KODAK)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJFOL130)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- EPSON Powerlite 119W, Wxga, 4000 Lmns (V11H985020)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- Da-Lite Projector Screens