Shop All Projector Screens
Da-Lite
Cosmo 200D 120X160Npa Mwc 220
Mfr # 83238EL
Zoro # G9977785
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$2,681.99
Free 30-Day Returns
Key Features
- Screen Size 200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Da-Lite
- MFR # 83238EL
- Zoro # G9977785
- UPC # 717068053540
- Country of Origin Unknown
- Category Projector Screens
Dimensions
Screen Size | 200" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Projector Screen |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- CHIEF Medium Tilt Thinstall Wa (MTTU)
- EXTREME MAX Extreme Max 5001.5811 Minimalist Wall-Mount Helmet Hanger - Pack of 2 (5001.5811)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Deka 8G31 (MAX3962266)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- QUARTET Portable Tripod Projection Screen (570S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- PYLE 84" 4:3 Matte White Electric Screen (PRJELMT86)
- OPTOMA Led, Wxga, 700 Lms, 14 Ounce (.87Lbs), 10,000:1 Contrast Ratio, (ML750)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- Da-Lite Projector Screens